Shop All Cable Bits
Eagle Tool Us
Split Cable Bit, 9/16in Dia., 24in L
Mfr # EC56224
Zoro # G8850502
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 9/16 in
- Application Wood
- Shank Size 3/16 in
- Dia. 9/16"
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # EC56224
- Zoro # G8850502
- UPC # 855376005216
- Country of Origin United States
- Category Cable Bits
Dimensions
Drill Bit Size | 9/16 in |
Shank Size | 3/16 in |
Dia. | 9/16" |
Length | 24" |
Shank Dia. | 3/16" |
Overall Length | 24 in |
Shank Diameter | 3/16 in |
Maximum Drilling Depth | 24 in |
Shank Hex Size | 3/16 in |
Description
Screw Point, Cable Installer Drill Bit, 9/16 in Drill Bit Size, Straight with Three Flats, 24 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 24 in, Shank Hex Size 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 0 10-24X40, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014A0X40)
- KNIPEX Tweezers Set, 5 pc Stainless Steel Tweez (92 00 01 ESD)
- CHICAGO PNEUMATIC HAMMER HD AIR w/CHISEL KIT (CP7150K)
- WESTWARD Adj. Wrench, 12", 1-1/2" Cap., Chrome (1NYA5)
- EAGLE TOOL US Split Cable Bit, 9/16in Dia., 54in L (EC56254)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x54in.L (EHS37554)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x36in.L (ESP75036)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x36in.L (EHS25036)
- EAGLE TOOL US Split Cable Bit, 9/16in Dia., 36in L (EC56236)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x24in.L (EHS37524)
- EAGLE TOOL US Flexible Drill Bit, 1/2in. dia., 72in. L (ESP50072)
- Eagle Tool Us Cable Bits