Shop All Cable Bits
Eagle Tool Us
Split Cable Bit, 9/16in Dia., 18in L
Mfr # EC56218
Zoro # G8850493
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 9/16 in
- Application Wood
- Shank Size 3/16 in
- Shank Dia. 3/16"
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # EC56218
- Zoro # G8850493
- UPC # 855376005209
- Country of Origin United States
- Category Cable Bits
Dimensions
Drill Bit Size | 9/16 in |
Shank Size | 3/16 in |
Shank Dia. | 3/16" |
Length | 18" |
Dia. | 9/16" |
Overall Length | 18 in |
Maximum Drilling Depth | 18 in |
Shank Diameter | 3/16 in |
Shank Hex Size | 1/4 in |
Description
Split Point, Cable Installer Drill Bit, 9/16 in Drill Bit Size, Straight with Three Flats, 18 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 18 in, Shank Hex Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 6" IP54 Digital Caliper Absolute Origin w/ inch Fraction - 100-700-33 (100-700-33)
- SUPERIOR PARTS Aftermarket Cylinder O-Ring (C) for Hitachi N5010A, N5008AC / AC2 / ACP, NV45 Nailers, PK 2 (SP 877-125)
- M.A. FORD Solid Carbide Drill, Spiral, 5/16" (20731250)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC 7/16 (43628)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x72in.L (EM25072)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x54in.L (EM37554)
- EAGLE TOOL US Switch Bit Combo, 9/16in.Dia.x36in.L (ETS56236)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x72in.L (ESP75072)
- EAGLE TOOL US Split Cable Bit, 9/16in Dia., 72in L (EC56272)
- EAGLE TOOL US Flexible Drill Bit, 1/2in. dia., 36in. L (ESP50036)
- EAGLE TOOL US Switch Bit Shank Kit, 1/4in.Dia.x51in.L (ET25051)
- Eagle Tool Us Cable Bits