Shop All Cable Bits
Eagle Tool Us
Split Cable Bit, 3/8in Dia., 72in L
Mfr # EC37572
Zoro # G8850484
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/8 in
- Application Wood
- Shank Size 3/16 in
- Drill Bit Material Carbon Steel
- Length 72"
Product Information
- Brand Eagle Tool Us
- MFR # EC37572
- Zoro # G8850484
- UPC # 855376005148
- Country of Origin United States
- Category Cable Bits
Dimensions
Drill Bit Size | 3/8 in |
Shank Size | 3/16 in |
Length | 72" |
Dia. | 3/8" |
Overall Length | 72 in |
Shank Dia. | 3/16" |
Shank Hex Size | 3/16 in |
Shank Diameter | 3/16 in |
Maximum Drilling Depth | 52 in |
Description
Auger Style, Cable Installer Drill Bit, 3/8 in Drill Bit Size, Straight with Three Flats, 72 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 52 in, Shank Hex Size 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Sledge Hammer, 10 lb., 30 In, Rubber/Steel (21030)
- WESTWARD Combination Wrench, Metric, 8mm Size (36A223)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG LOCK RING PLIERS SET 3PC (KH1406)
- INSIZE Micrometer Setting Standard, 11"dia., 11"L (6311-11)
- EAGLE TOOL US Sheet Metal Installation Tool (RB 312)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x36in.L (EHS37536)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x54in.L (EM25054)
- EAGLE TOOL US Flexible Drill Bit, 1/2in. dia., 72in. L (ESP50072)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x72in.L (ESP75072)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x18in.L (ESP75018)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x36in.L (ESP75036)
- Eagle Tool Us Cable Bits