Shop All Cable Bits
Eagle Tool Us
Split Cable Bit, 3/8in Dia., 54in L
Mfr # EC37554
Zoro # G8850475
product price: $28.01
/ea
$28.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/8 in
- Application Wood
- Shank Size 3/16 in
- Features Clean Cutting, Flexible
- Cutting Edge Split Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # EC37554
- Zoro # G8850475
- UPC # 855376005131
- Country of Origin United States
- Category Cable Bits
Dimensions
Drill Bit Size | 3/8 in |
Shank Size | 3/16 in |
Dia. | 3/8" |
Length | 54" |
Overall Length | 54 in |
Shank Dia. | 3/16" |
Maximum Drilling Depth | 34 in |
Shank Diameter | 3/16 in |
Shank Hex Size | 3/16 in |
Description
Auger Style, Cable Installer Drill Bit, 3/8 in Drill Bit Size, Straight with Three Flats, 54 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 34 in, Shank Hex Size 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DeWALT DWE6420/D26450 Random Orbit Sander, 120 V, 5 in Pad/Disc, 8 ft L Cord (DWE6420/D26450)
- OSG Spiral Point Tap, 3/4"-10, Plug, UNC, 3 Flutes, Bright (1243600)
- PROTO Proto J1304PD 4 oz. Ball Pein Hammer - Industrial Wood Handle (J1304PD)
- WESTWARD 3/4 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points (5MX79)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x36in.L (ESP56236)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x54in.L (ESP75054)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x72in.L (EHS37572)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x36in.L (EHS25036)
- EAGLE TOOL US Flexible Drill Bit, 1/2in. dia., 54in. L (ESP50054)
- EAGLE TOOL US Split Cable Bit, 1/4in Dia., 36in L (EC25036)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x18in.L (EM25018)
- Eagle Tool Us Cable Bits