Shop All Cable Bits
Eagle Tool Us
Split Cable Bit, 3/8in Dia., 36in L
Mfr # EC37536
Zoro # G8850466
product price: $27.52
/ea
$27.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 3/8 in
- Application Wood
- Shank Size 3/16 in
- Features Clean Cutting, Flexible
- Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # EC37536
- Zoro # G8850466
- UPC # 855376005124
- Country of Origin United States
- Category Cable Bits
Dimensions
Drill Bit Size | 3/8 in |
Shank Size | 3/16 in |
Length | 36" |
Shank Dia. | 3/16" |
Overall Length | 36 in |
Dia. | 3/8" |
Shank Hex Size | 3/16 in |
Maximum Drilling Depth | 36 in |
Shank Diameter | 3/16 in |
Description
Split Point, Cable Installer Drill Bit, 3/8 in Drill Bit Size, Straight with Three Flats, 36 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 36 in, Shank Hex Size 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Slotted Screwdriver 1/8 in Round (26034)
- PROTO 1" Drive Impact Socket Extension, SAE, Black Oxide, 7 3/8 in L (J10607)
- ZORO SELECT Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-101875)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 3/16 (C30512)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x72in.L (EHS50072)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x24in.L (EM37524)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x72in.L (EM50072)
- EAGLE TOOL US Split Cable Bit, 9/16in Dia., 36in L (EC56236)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x24in.L (ESP75024)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x72in.L (EM25072)
- KLEIN TOOLS Flex Bit Kit (53721)
- Eagle Tool Us Cable Bits