Shop All Cable Bits
Eagle Tool Us
Split Cable Bit, 3/8in Dia., 24in L
Mfr # EC37524
Zoro # G8850457
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 3/8 in
- Application Wood
- Shank Size 3/16 in
- Length 24"
- Drill Bit Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # EC37524
- Zoro # G8850457
- UPC # 855376005117
- Country of Origin United States
- Category Cable Bits
Dimensions
Drill Bit Size | 3/8 in |
Shank Size | 3/16 in |
Length | 24" |
Dia. | 3/8" |
Shank Dia. | 3/16" |
Overall Length | 24 in |
Shank Hex Size | 3/16 in |
Shank Diameter | 3/16 in |
Maximum Drilling Depth | 24 in |
Description
Screw Point, Cable Installer Drill Bit, 3/8 in Drill Bit Size, Straight with Three Flats, 24 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 24 in, Shank Hex Size 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 13/16 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-2081x1)
- DRILL AMERICA #50x12" HSS Aircraft Extension Drill Bit (DWDA/CX1250)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #67 (44337)
- LENOX 18 TPI Reciprocating Saw Blades, 25 PK (20191B12118R)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x18in.L (ESP75018)
- EAGLE TOOL US Switch Bit Shank Kit, 3/16in.Dia.x51in.L (ET18751)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x72in.L (EM50072)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x24in.L (ESP75024)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x36in.L (ESP75036)
- EAGLE TOOL US Switch Bit Shank Kit, 3/16in.Dia.x15in.L (ET18715)
- MILWAUKEE TOOL Placement Guide (48-08-0275)
- Eagle Tool Us Cable Bits