Shop All Cable Bits
Eagle Tool Us
Split Cable Bit, 3/8in Dia., 18in L
Mfr # EC37518
Zoro # G8850441
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/8 in
- Application Wood
- Shank Size 3/16 in
- Drill Bit Material Carbon Steel
- Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # EC37518
- Zoro # G8850441
- UPC # 855376005100
- Country of Origin United States
- Category Cable Bits
Dimensions
Drill Bit Size | 3/8 in |
Shank Size | 3/16 in |
Dia. | 3/8" |
Shank Dia. | 3/16" |
Length | 18" |
Overall Length | 18 in |
Shank Diameter | 3/16 in |
Maximum Drilling Depth | 18 in |
Shank Hex Size | 3/16 in |
Description
Masonry, Cable Installer Drill Bit, 3/8 in Drill Bit Size, Straight with Three Flats, 18 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 18 in, Shank Hex Size 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming, 3 (8008700)
- CALCULATED INDUSTRIES Construction Calculator, 7 3/16 Lx1 5/8 W (6135)
- GREY PNEUMATIC SOC 5/8 1/2D IMP HEX (2920F)
- INGERSOLL-RAND 1" Air Impact Wrench, Heavy Duty, 6" Extended Anvil (285B-6)
- EAGLE TOOL US Split Cable Bit, 1/4in Dia., 54in L (EC25054)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x36in.L (EHS37536)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x54in.L (ESP56254)
- EAGLE TOOL US Switch Bit Shank Kit, 3/16in.Dia.x15in.L (ET18715)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x36in.L (EHS50036)
- EAGLE TOOL US Split Cable Bit, 1/4in Dia., 36in L (EC25036)
- MILWAUKEE TOOL Cable Bit 3/4" x 54" (48-13-8275)
- Eagle Tool Us Cable Bits