Shop All Cable Bits
Eagle Tool Us
Split Cable Bit, 1/4in Dia., 72in L
Mfr # EC25072
Zoro # G8850432
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/4 in
- Application Wood
- Shank Size 3/16 in
- Dia. 1/4"
- Length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # EC25072
- Zoro # G8850432
- UPC # 855376005193
- Country of Origin United States
- Category Cable Bits
Dimensions
Drill Bit Size | 1/4 in |
Shank Size | 3/16 in |
Dia. | 1/4" |
Length | 72" |
Overall Length | 72 in |
Shank Dia. | 3/16" |
Maximum Drilling Depth | 22 in |
Shank Diameter | 3/16 in |
Shank Hex Size | 3/16 in |
Description
Serrated, Cable Installer Drill Bit, 1/4 in Drill Bit Size, Straight with Three Flats, 72 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 22 in, Shank Hex Size 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 137-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (204216)
- FEIN Slugger, Pipe Geo, 1-1/2 X 1 (63134381122)
- APEX TOOL GROUP 3 Drawer Tool Box (83151)
- KO-KEN Adaptor 3/8 Square 35mm 1/2 Sq. Drive (4433A-35)
- EAGLE TOOL US Switch Bit Shank Kit, 3/16in.Dia.x51in.L (ET18751)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x72in.L (EM25072)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x54in.L (EHS25054)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x72in.L (EHS37572)
- EAGLE TOOL US Split Cable Bit, 9/16in Dia., 36in L (EC56236)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x36in.L (ESP75036)
- EAGLE TOOL US Switch Bit Shank Kit, 1/4in.Dia.x51in.L (ET25051)
- Eagle Tool Us Cable Bits