Shop All Cable Bits
Eagle Tool Us
Split Cable Bit, 1/4in Dia., 54in L
Mfr # EC25054
Zoro # G8850423
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1/4 in
- Application Wood
- Shank Size 3/16 in
- Features Clean Cutting, Flexible
- Shank Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # EC25054
- Zoro # G8850423
- UPC # 855376005186
- Country of Origin United States
- Category Cable Bits
Dimensions
Drill Bit Size | 1/4 in |
Shank Size | 3/16 in |
Shank Dia. | 3/16" |
Dia. | 1/4" |
Overall Length | 54 in |
Length | 54" |
Shank Diameter | 3/16 in |
Maximum Drilling Depth | 54 in |
Shank Hex Size | 3/16 in |
Description
Serrated, Cable Installer Drill Bit, 1/4 in Drill Bit Size, Straight with Three Flats, 54 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 54 in, Shank Hex Size 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14 in. Segmented Asphalt and Green Concrete Cutting Blade (49-93-7240)
- AMPCO SAFETY TOOLS Cold Chisel, 1-1/16 In. x 9-1/4 In. (C-18)
- APEX TOOL GROUP Gearwrench® 90 Tooth Dual Material Offset Flex Head Teardrop Ratchet W/ 3/8" Drive, 12-1/4"L (81213T)
- BOSCH 24 pc. Screwdriver Bit Set (SDMS24)
- EAGLE TOOL US Screw Point Switch Bit Head Only (ETS375)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x36in.L (EHS37536)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x18in.L (EHS25018)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x54in.L (EHS37554)
- EAGLE TOOL US Split Cable Bit, 9/16in Dia., 36in L (EC56236)
- EAGLE TOOL US Flexible Drill Bit, 1/2in. dia., 36in. L (ESP50036)
- EAGLE TOOL US Switch Bit Shank Kit, 3/16in.Dia.x15in.L (ET18715)
- Eagle Tool Us Cable Bits