Shop All Cable Bits
Eagle Tool Us
Split Cable Bit, 1/4in Dia., 18in L
Mfr # EC25018
Zoro # G8850396
$24.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/4 in
- Application Wood
- Shank Size 3/16 in
- Length 18"
- Drill Style Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Tool Us
- MFR # EC25018
- Zoro # G8850396
- UPC # 855376005155
- Country of Origin United States
- Category Cable Bits
Dimensions
Drill Bit Size | 1/4 in |
Shank Size | 3/16 in |
Length | 18" |
Shank Dia. | 3/16" |
Overall Length | 18 in |
Dia. | 1/4" |
Shank Diameter | 3/16 in |
Maximum Drilling Depth | 18 in |
Shank Hex Size | 3/16 in |
Description
Serrated, Cable Installer Drill Bit, 1/4 in Drill Bit Size, Straight with Three Flats, 18 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 18 in, Shank Hex Size 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 11/16" SAE Socket, 12 Points (BD-1222)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 450 ft.-lb. (CP7732)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0312 in, Carbide (TPMN322-AC420K)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x72in.L (ESP75072)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x24in.L (EM37524)
- EAGLE TOOL US Split Cable Bit, 3/8in Dia., 72in L (EC37572)
- EAGLE TOOL US Switch Bit Shank Kit, 3/16in.Dia.x51in.L (ET18751)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x54in.L (ESP56254)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x24in.L (EHS37524)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x36in.L (EHS50036)
- Eagle Tool Us Cable Bits