Shop All Cable Bits
Eagle Tool Us
Sheet Metal Installation Tool
Mfr # RB 312
Zoro # G7497235
original price:
$18.76
3% off
new price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Sheet Metal Tool
- Shank Size 1/4 in
- Shank Dia. 1/4"
- Impact Rated No
- Length 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # RB 312
- Zoro # G7497235
- UPC # 850078004918
- Country of Origin United States
- Category Cable Bits
Dimensions
Shank Size | 1/4 in |
Shank Dia. | 1/4" |
Length | 5 1/4 in |
Overall Length | 6 in |
Drive Size | 5/16 in |
Details
Application | Sheet Metal Tool |
Item | Sheet Metal Installation Tool |
Impact Rated | No |
For Use With | 5/16 in Hex Sheet Metal Screws |
Features | Drill and Drive with (1) Tool |
Accessory Type | Sheet Metal Installation Tool |
Description
Sheet Metal Installation Tool, Drive Size 5/16 in, Shank Size 1/4 in, Overall Length 6 in, For Use With 5/16 in Hex Sheet Metal Screws, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 17 mm Deep 6-Point Socket (SHD13117)
- DYNAMIC Tools 2-15/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025387)
- DAYTON Handle (TT3HS12010G)
- PROSKIT Upper/Lower Crimping Die, 10 AWG Cap. (CP-5S2D)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x24in.L (ESP56224)
- EAGLE TOOL US Split Cable Bit, 9/16in Dia., 72in L (EC56272)
- EAGLE TOOL US Switch Bit Combo, 9/16in.Dia.x36in.L (ETS56236)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x54in.L (EM25054)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x54in.L (ESP56254)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x36in.L (ESP56236)
- MILWAUKEE TOOL Cable Bit 3/8" x 54" (48-13-8237)
- Eagle Tool Us Cable Bits