Shop All Cable Bits
Eagle Tool Us
Sheet Metal Installation Tool
Mfr # RB 250
Zoro # G7615483
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Sheet Metal Tool
- Shank Size 1/4 in
- Impact Rated No
- Features Drill and Drive with (1) Tool
- Length 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Tool Us
- MFR # RB 250
- Zoro # G7615483
- UPC # 850078004925
- Country of Origin United States
- Category Cable Bits
Dimensions
Shank Size | 1/4 in |
Length | 5 1/4 in |
Overall Length | 6 in |
Shank Dia. | 1/4" |
Drive Size | 1/4 in |
Details
Application | Sheet Metal Tool |
Impact Rated | No |
Features | Drill and Drive with (1) Tool |
For Use With | 1/4 in Hex Sheet Metal Screws |
Item | Sheet Metal Installation Tool |
Accessory Type | Sheet Metal Installation Tool |
Description
Sheet Metal Installation Tool, Drive Size 1/4 in, Shank Size 1/4 in, Overall Length 6 in, For Use With 1/4 in Hex Sheet Metal Screws, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 7-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (34625D2B144460)
- DEWALT 7-1/4" 20T Carbide Pressure Treated/Wet Lumber Circular Saw Blade (DW3174)
- WESTWARD Square Hand File, 12 In, 38/39 TPI (12F807)
- PROTO 3/8 in Drive Impact Socket 8 mm Size 6 pt Deep Depth, Black Oxide (J7008M)
- EAGLE TOOL US Split Cable Bit, 3/8in Dia., 72in L (EC37572)
- EAGLE TOOL US Split Cable Bit, 9/16in Dia., 72in L (EC56272)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x72in.L (EM50072)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x54in.L (ESP75054)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x72in.L (EM25072)
- EAGLE TOOL US Switch Bit Shank Kit, 1/4in.Dia.x51in.L (ET25051)
- MILWAUKEE TOOL Cable Bit 3/8" x 54" (48-13-8237)
- Eagle Tool Us Drill Bits