Shop All Cable Bits
Eagle Tool Us
Screw Point Switch Bit Head Only
Mfr # ETS7501
Zoro # G7510142
product price: $30.81
/ea
$30.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/4 in
- Application Wood
- Shank Size 1/4"
- Dia. 3/4"
- Cutting Edge Screw point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # ETS7501
- Zoro # G7510142
- UPC # 850078004253
- Country of Origin United States
- Category Cable Bits
Dimensions
Drill Bit Size | 3/4 in |
Shank Size | 1/4" |
Dia. | 3/4" |
Overall Length | 5 in |
Shank Dia. | 1/4" |
Length | 5 in |
Maximum Drilling Depth | 4 in |
Details
Application | Wood |
Cutting Edge | Screw point |
Item | Cable Drill Bit |
Features | Interchangeable, Flexible |
For Use With | Steel |
Material - Machining | Carbon Steel |
Measurement System | Fractional Inch |
Primary Material Application | Wood |
Decimal Equivalent | 0.75 |
Drill Bit Point Type | Screw Point |
Finish - Machining | Nickel |
For Tool Type | Switch Bit Line |
Flute Type | Spiral |
Product Type | Switch Bit Head |
Drill Style | Switch Bit Screw Point Head Only |
Drill Bit Material | Carbon Steel |
Description
Cable Drill Bit, 3/4 in, Wood, Carbon Steel, Flute Type Spiral, Nickel, Overall Length 5 in, Maximum Drilling Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock T Knob, 1/4" Thread Size, 1-1/4" Dia., Thru Tap (KNH1-HEXTH1----)
- ARTU 5/32" Cobalt Jobber Length Drill Bit (01318)
- PROTO 1/4 in Drive, 1/8" 6 pt SAE Socket, 6 Points (J4704B)
- VIM PRODUCTS VIM Tools T30 Ball Torx Bit x 1/4 in. Hex Drive x 1 in. Long (VI108T30B)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x54in.L (EHS37554)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x72in.L (EM50072)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x18in.L (EHS25018)
- EAGLE TOOL US Flexible Drill Bit, 1/2in. dia., 54in. L (ESP50054)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x54in.L (ESP75054)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x72in.L (EHS37572)
- EAGLE TOOL US Split Cable Bit, 9/16in Dia., 54in L (EC56254)
- Eagle Tool Us Cable Bits