Shop All Cable Bits
Eagle Tool Us
Screw Point Switch Bit Head Only
Mfr # ETS562
Zoro # G7454991
product price: $24.91
/ea
$24.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 9/16 in
- Application Wood
- Shank Size 3/16"
- Shank Dia. 3/16"
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # ETS562
- Zoro # G7454991
- UPC # 850078004277
- Country of Origin United States
- Category Cable Bits
Dimensions
Drill Bit Size | 9/16 in |
Shank Size | 3/16" |
Shank Dia. | 3/16" |
Length | 4 in |
Dia. | 9/16" |
Overall Length | 4 in |
Maximum Drilling Depth | 4 in |
Details
Application | Wood |
Item | Cable Drill Bit |
Features | Interchangeable, Flexible |
Cutting Edge | Screw point |
For Use With | Steel |
For Tool Type | Switch Bit Line |
Decimal Equivalent | 0.5625 |
Flute Type | Spiral |
Finish - Machining | Nickel |
Material - Machining | Carbon Steel |
Drill Bit Point Type | Screw Point |
Primary Material Application | Wood |
Measurement System | Fractional Inch |
Product Type | Switch Bit Head |
Drill Bit Material | Carbon Steel |
Drill Style | Switch Bit Screw Point Head Only |
Description
Cable Drill Bit, 9/16 in, Wood, Carbon Steel, Flute Type Spiral, Nickel, Overall Length 4 in, Maximum Drilling Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Deep Socket Set (8026M)
- GUARDAIR Thumb Lever Air Gun, 72" Extension (900LJ072AA)
- KIPP Wing Grip D=M06X30 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.906X30)
- DRILL AMERICA 7/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR7/32)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x24in.L (EM25024)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x24in.L (EHS37524)
- EAGLE TOOL US Switch Bit Shank Kit, 1/4in.Dia. (ETSHK22)
- EAGLE TOOL US Screw Point Switch Bit Head Only (ETS375)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x54in.L (EM37554)
- EAGLE TOOL US Sheet Metal Installation Tool (RB 250)
- EAGLE TOOL US Split Cable Bit, 1/4in Dia., 24in L (EC25024)
- Eagle Tool Us Drill Bits