Eagle Tool Us

Midget Fuse, 11A, 1000V AC


product price: $69.49
/pk 5, $13.90/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Amps 11A
  • AC Voltage Rating 1000V AC
  • DC Voltage Rating Not Rated
  • Brand EAGLE TOOL US
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Amps 11A
AC Voltage Rating 1000V AC
DC Voltage Rating Not Rated
Item Midget Fuse
Brand EAGLE TOOL US

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.