Shop All Nut Drivers
Eagle Tool Us
Hex Driver Set
Mfr # ETAKIT2
Zoro # G7611186
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Tip Size 1/8 in
- Screwdriver Tip Style Hex
- Tip Style Group Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Tool Us
- MFR # ETAKIT2
- Zoro # G7611186
- UPC # 850078004222
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 6 in |
Tip Size | 1/8 in |
Details
Screwdriver Tip Style | Hex |
Item | Screwdriver |
Tip Style Group | Standard |
Description
Screwdriver, Tip Size 1/8 in, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD SAE Plain Hex Key, 3/16" Tip Size, 4 31/64 in Long, 3/16 in Short (54TU58)
- METABO Portable Beveling Machine, 10mm Size (KFM 15-10 F)
- HAKKO/CHP Long Nose Pliers, 1.2mm, Delicate Work (PN-2005)
- WESTWARD Drill/Tap/Countersink Set, SAE, 6 Pc (6EXL3)
- EAGLE TOOL US Switch Bit Hex Driver Set (ETAKIT1)
- WESTWARD Nut Driver, 11/32 in., Hollow, 3 in. (10J290)
- GREY PNEUMATIC 3/8" Dr x 11mm Hex Drr (1911M)
- PROTO Nut Drivers, 4 in L Shank, 3/8 in Tip (JN3804RS)
- KO-KEN T Handle Universal Socket 10mm Nut Grip 600 x 200mm (124M.600-10(2B))
- WIHA Precision Nut Driver, Metric, 5.5mm (26555)
- KO-KEN T Handle Socket 7mm 6 Point 200 x 180mm (104M-7)
- Eagle Tool Us Nut Drivers