Shop All Cable Bits
Eagle Tool Us
Heavy Duty Switch Bit, High Speed
Mfr # ETH500
Zoro # G7471791
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/2 in
- Application Steel
- Shank Size 1/4 in
- Length 6"
- Drill Bit Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # ETH500
- Zoro # G7471791
- UPC # 850078004246
- Country of Origin United States
- Category Cable Bits
Dimensions
Drill Bit Size | 1/2 in |
Shank Size | 1/4 in |
Length | 6" |
Bit Dia. | 1/2" |
Dia. | 1/2" |
Shank Dia. | 1/4" |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Details
Application | Steel |
Drill Bit Material | Carbon Steel |
Drill Style | Cable |
Cutting Edge | High Speed |
Item | Cable Drill Bit |
For Use With | Steel |
Decimal Equivalent | 0.5 |
Material - Machining | Carbon Steel |
Primary Material Application | Steel |
Measurement System | Fractional Inch |
Drill Bit Point Type | Screw Point |
Finish - Machining | Nickel |
For Tool Type | Switch Bit Line |
Flute Type | Spiral |
Product Type | Switch Bit Head |
Description
Cable Drill Bit, 1/2 in, Steel, Carbon Steel, Flute Type Spiral, Nickel, Overall Length 6 in, Maximum Drilling Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Coolant Mixer (C390/54)
- SUNEX SKT 1/2 "DR UNIV JOINT IMP (SU2300)
- DRILL AMERICA 10-32 Carbon Steel Hand Tap Set (DWTS10-32)
- WESTWARD 21pc. HSS 135 Degrees Drill Bit Set (401J90)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x54in.L (EM37554)
- EAGLE TOOL US Split Cable Bit, 3/8in Dia., 36in L (EC37536)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x72in.L (EM25072)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x24in.L (EHS25024)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x18in.L (ESP75018)
- EAGLE TOOL US Flexible Drill Bit, 1/2in. dia., 54in. L (ESP50054)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x54in.L (ESP75054)
- Eagle Tool Us Cable Bits