Shop All Sockets
Eagle Tool Us
Grip-On-Tools GR67214 0.5 in. Drive Magnetic Socket Tray
Mfr # GR67214
Zoro # G604084007
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # GR67214
- Zoro # G604084007
- Country of Origin China
- Category Sockets
Description
Features
- 0.5" Drive Magnetic Socket Tray
- Dimension: 8" H x 15" W x 21" L
- Weight: 4.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezers, Plastic, 2Ab (18514)
- TOLSEN 18 Chain Clamp Locking Pliers Industrial (10050)
- BON TOOL Bon 11-453 Corner Tie, Aluminum, (Pair) (11-453)
- STANLEY 2-Point Utility Blade, 3/4" W, PK100 (11-700A)
- EAGLE TOOL US Gearwrench 0.63 in. Swivel Magnetic Spark Plug Socket (KD3928)
- EAGLE TOOL US Grip-On-Tools 0.38 in. Drive Magnetic Socket Tray (GR67212)
- EAGLE TOOL US Grey Pneumatic GY81014M 0.38 in. Drive x 14 mm 6 Point Standard Duo-Socket (GY81014M)
- SK PROFESSIONAL TOOLS Socket, 1/2 in Drive, 6-Point Shape (42718)
- TEKTON 3/4 Inch Drive x 26 mm 6-Point Socket (SHD32126)
- KO-KEN Socket 15mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-15)
- GREY PNEUMATIC SKT 1" DRIVE X 1-13/16" STANDARD IM (GP4058R)
- Eagle Tool Us Sockets