Shop All Cable Bits
Eagle Tool Us
Flexible Drill Bit, 3/8in.Dia.x72in.L
Mfr # EM37572
Zoro # G7459654
product price: $35.88
/ea
$35.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 3/8 in
- Application Masonry
- Shank Size 3/16 in
- Features Wire Fishing Accommodation Holes in the Head and Shank
- Overall Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # EM37572
- Zoro # G7459654
- UPC # 850078004635
- Country of Origin United States
- Category Cable Bits
Dimensions
Drill Bit Size | 3/8 in |
Shank Size | 3/16 in |
Overall Length | 72 in |
Length | 72" |
Dia. | 3/8" |
Shank Dia. | 3/16" |
Shank Diameter | 3/16 in |
Shank Hex Size | 3/16 in |
Maximum Drilling Depth | 70 in |
Description
Serrated, Cable Installer Drill Bit, 3/8 in Drill Bit Size, Straight with Three Flats, 72 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 70 in, Shank Hex Size 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC #29 (C23055)
- WESTWARD Hex Rethreading Die, Std 1In, 8 Pitch (10M978)
- WESTWARD 6" L x Metal Cutting Reciprocating Saw Blade (24A574)
- LENOX Band Saw Blade, 9 ft. 10 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (80060D2B92995)
- EAGLE TOOL US Sheet Metal Installation Tool (RB 250)
- EAGLE TOOL US Split Cable Bit, 1/4in Dia., 24in L (EC25024)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x24in.L (EHS37524)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x18in.L (ESP75018)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x36in.L (EHS37536)
- EAGLE TOOL US Split Cable Bit, 9/16in Dia., 54in L (EC56254)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x24in.L (EM25024)
- Eagle Tool Us Cable Bits