Shop All Cable Bits
Eagle Tool Us
Flexible Drill Bit, 3/8in.Dia.x54in.L
Mfr # ESP37554
Zoro # G7464371
product price: $35.06
/ea
$35.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/8 in
- Application Wood
- Shank Size 3/16 in
- Features Self-Feeding
- Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # ESP37554
- Zoro # G7464371
- UPC # 850078004338
- Country of Origin United States
- Category Cable Bits
Dimensions
Drill Bit Size | 3/8 in |
Shank Size | 3/16 in |
Dia. | 3/8" |
Length | 54" |
Shank Dia. | 3/16" |
Overall Length | 54 in |
Maximum Drilling Depth | 52 in |
Shank Diameter | 3/16 in |
Description
Masonry, Screw Point Cable Drill Bit, 3/8 in Drill Bit Size, Straight with Three Flats, 54 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 52 in, Shank Hex Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Jaw Inserts, 6-1/2 In, For 10D713, PR (10D758)
- CUSTOM BUILDING PRODUCTS 7LB NAT GRY Sand Grout (PBPG097-4)
- LISLE Feeler Gauge, Mini Blade, .010 - .035" (68000)
- KLEIN TOOLS Strap Wrench, Nylon, Orange, I-Beam Handle (S18HB)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x24in.L (ESP75024)
- EAGLE TOOL US Split Cable Bit, 1/4in Dia., 54in L (EC25054)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x36in.L (EHS50036)
- EAGLE TOOL US Split Cable Bit, 1/4in Dia., 24in L (EC25024)
- EAGLE TOOL US Screw Point Switch Bit Head Only (ETS562)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x72in.L (ESP56272)
- GREENLEE Placement Tool, Flexible Bit (712P)
- Eagle Tool Us Drill Bits