Shop All Cable Bits
Eagle Tool Us
Flexible Drill Bit, 3/8in.Dia.x54in.L
Mfr # EHS37554
Zoro # G7606584
product price: $32.02
/ea
$32.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/8 in
- Application Steel
- Shank Size 3/16 in
- Drill Style Cable
- Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # EHS37554
- Zoro # G7606584
- UPC # 850078004482
- Country of Origin United States
- Category Cable Bits
Dimensions
Drill Bit Size | 3/8 in |
Shank Size | 3/16 in |
Dia. | 3/8" |
Overall Length | 54 in |
Length | 54" |
Shank Dia. | 3/16" |
Shank Diameter | 3/16 in |
Shank Hex Size | 1/4 in |
Maximum Drilling Depth | 52 in |
Description
Masonry, Cable Installer Drill Bit, 3/8 in Drill Bit Size, Straight with Three Flats, 54 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 52 in, Shank Hex Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 2Tool Kit, M18 Brush Cutter Att (3000-21, 49-16-2738)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4750-116)
- OSG Spiral Flute Tap, 7/16"-20, Bottoming, UNF, 3 Flutes, TiCN (143408)
- A & E HAND TOOLS Medium Quick Switch Pliers W/Tip Kit (1434)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x36in.L (EHS37536)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x24in.L (EHS37524)
- EAGLE TOOL US Split Cable Bit, 3/8in Dia., 36in L (EC37536)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x18in.L (EHS25018)
- EAGLE TOOL US Split Cable Bit, 1/4in Dia., 54in L (EC25054)
- EAGLE TOOL US Switch Bit Shank Kit, 3/16in.Dia.x51in.L (ET18751)
- MILWAUKEE TOOL Cable Bit 3/4"" x 72" (48-13-8375)
- Eagle Tool Us Drill Bits