Shop All Cable Bits
Eagle Tool Us
Flexible Drill Bit, 3/8in.Dia.x36in.L
Mfr # EM37536
Zoro # G7456032
product price: $29.88
/ea
$29.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/8 in
- Application Masonry
- Shank Size 3/16 in
- Drill Style Cable
- Cutting Edge Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # EM37536
- Zoro # G7456032
- UPC # 850078004611
- Country of Origin United States
- Category Cable Bits
Dimensions
Drill Bit Size | 3/8 in |
Shank Size | 3/16 in |
Length | 36" |
Overall Length | 36 in |
Shank Dia. | 3/16" |
Dia. | 3/8" |
Maximum Drilling Depth | 32 in |
Shank Hex Size | 1/4 in |
Shank Diameter | 3/16 in |
Description
Screw Point, Cable Installer Drill Bit, 3/8 in Drill Bit Size, Straight with Three Flats, 36 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 32 in, Shank Hex Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Radius Round Nose Bit, 3/32 (18-102)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (2110112114GR)
- MILWAUKEE TOOL 29/64" Thunderbolt Titanium Coated Drill Bit (48-89-2226)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/32 In (H2012EU)
- EAGLE TOOL US Switch Bit Shank Kit, 3/16in.Dia. (ETSHK11)
- EAGLE TOOL US Split Cable Bit, 9/16in Dia., 72in L (EC56272)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x36in.L (EHS25036)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x36in.L (EHS37536)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x36in.L (EHS50036)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x54in.L (EHS25054)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x54in.L (EHS37554)
- Eagle Tool Us Cable Bits