Shop All Cable Bits
Eagle Tool Us
Flexible Drill Bit, 3/8in.Dia.x24in.L
Mfr # EHS37524
Zoro # G7547985
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/8 in
- Application Steel
- Shank Size 3/16 in
- Overall Length 24 in
- Drill Style Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # EHS37524
- Zoro # G7547985
- UPC # 850078004468
- Country of Origin United States
- Category Cable Bits
Dimensions
Drill Bit Size | 3/8 in |
Shank Size | 3/16 in |
Overall Length | 24 in |
Dia. | 3/8" |
Shank Dia. | 3/16" |
Length | 24" |
Maximum Drilling Depth | 22 in |
Shank Diameter | 3/16 in |
Shank Hex Size | 3/16 in |
Description
Screw Point, Cable Installer Drill Bit, 3/8 in Drill Bit Size, Straight with Three Flats, 24 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 22 in, Shank Hex Size 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 14mm (JSCVM14T)
- MILWAUKEE TOOL 9-Piece HSS Annular Cutter Set (49-22-8410)
- SUNEX 1/2" Drive Impact Socket 12 (267213)
- ROTOZIP Drywall Bit, 5/32" dia., 4" L, PK10 (XB-DW10)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x54in.L (EHS37554)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x18in.L (ESP75018)
- EAGLE TOOL US Split Cable Bit, 9/16in Dia., 72in L (EC56272)
- EAGLE TOOL US Screw Point Switch Bit Head Only (ETS562)
- EAGLE TOOL US Sheet Metal Installation Tool (RB 312)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x18in.L (EM25018)
- EAGLE TOOL US Split Cable Bit, 9/16in Dia., 24in L (EC56224)
- Eagle Tool Us Cable Bits