Shop All Cable Bits
Eagle Tool Us
Flexible Drill Bit, 3/8in.Dia.x18in.L
Mfr # ESP37518
Zoro # G7534895
product price: $30.91
/ea
$30.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/8 in
- Application Wood
- Shank Size 3/16 in
- Overall Length 18 in
- Features Self-Feeding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # ESP37518
- Zoro # G7534895
- UPC # 850078004307
- Country of Origin United States
- Category Cable Bits
Dimensions
Drill Bit Size | 3/8 in |
Shank Size | 3/16 in |
Overall Length | 18 in |
Length | 18" |
Shank Dia. | 3/16" |
Dia. | 3/8" |
Shank Hex Size | 3/16 in |
Shank Diameter | 3/16 in |
Maximum Drilling Depth | 16 in |
Description
Screw Point, Screw Point Cable Drill Bit, 3/8 in Drill Bit Size, Straight with Three Flats, 18 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 16 in, Shank Hex Size 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 16 ft. Tape Measure, 1" Blade (SM5416)
- PORTER-CABLE 20V MAX* Brushless Cordless 1/2 in. Drill/Driver Kit (PCCK607LB)
- WESTWARD 8 oz. Ball Peen Hammer, 11" Steel Handle (6DWN3)
- KLEIN TOOLS 1.951-Inch Knockout Die for 1-1/2-Inch Conduit (53858)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x36in.L (EHS37536)
- EAGLE TOOL US Switch Bit Shank Kit, 3/16in.Dia.x51in.L (ET18751)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x54in.L (EHS37554)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x72in.L (ESP56272)
- EAGLE TOOL US Split Cable Bit, 1/4in Dia., 36in L (EC25036)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x54in.L (ESP75054)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x24in.L (ESP75024)
- Eagle Tool Us Drill Bits