Shop All Cable Bits
Eagle Tool Us
Flexible Drill Bit, 3/8in.Dia.x18in.L
Mfr # EM37518
Zoro # G7511226
product price: $26.72
/ea
$26.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/8 in
- Application Masonry
- Shank Size 3/16 in
- Shank Dia. 3/16"
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # EM37518
- Zoro # G7511226
- UPC # 850078004598
- Country of Origin United States
- Category Cable Bits
Dimensions
Drill Bit Size | 3/8 in |
Shank Size | 3/16 in |
Shank Dia. | 3/16" |
Dia. | 3/8" |
Length | 18" |
Overall Length | 18 in |
Shank Diameter | 3/16 in |
Maximum Drilling Depth | 18 in |
Shank Hex Size | 3/16 in |
Description
Auger Style, Cable Installer Drill Bit, 3/8 in Drill Bit Size, Straight with Three Flats, 18 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 18 in, Shank Hex Size 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPS (C64233)
- PROTO 1/4 in Drive, 1/2" Hex SAE Socket, 6 Points (J4716)
- BAND-IT Center Punch Hand Tool, Length 13 in, Capacity 5/8 in, Stainless Steel (T30069)
- DE-STA-CO Sensor, Hall, 4Mm, Profile, Pnp, Qd (OHSP-017)
- EAGLE TOOL US Screw Point Switch Bit Head Only (ETS375)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x54in.L (ESP56254)
- EAGLE TOOL US Switch Bit Combo, 9/16in.Dia.x36in.L (ETS56236)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x36in.L (ESP56236)
- EAGLE TOOL US Switch Bit Shank Kit, 3/16in.Dia.x15in.L (ET18715)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x36in.L (EHS37536)
- EAGLE TOOL US Split Cable Bit, 1/4in Dia., 54in L (EC25054)
- Eagle Tool Us Drill Bits