Shop All Cable Bits
Eagle Tool Us
Flexible Drill Bit, 3/8in.Dia.x18in.L
Mfr # EHS37518
Zoro # G7498163
product price: $23.38
/ea
$23.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/8 in
- Application Steel
- Shank Size 3/16 in
- Dia. 3/8"
- Drill Bit Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # EHS37518
- Zoro # G7498163
- UPC # 850078004451
- Country of Origin United States
- Category Cable Bits
Dimensions
Drill Bit Size | 3/8 in |
Shank Size | 3/16 in |
Dia. | 3/8" |
Overall Length | 18 in |
Shank Dia. | 3/16" |
Length | 18" |
Shank Hex Size | 3/16 in |
Shank Diameter | 3/16 in |
Maximum Drilling Depth | 16 in |
Description
Screw Point, Cable Installer Drill Bit, 3/8 in Drill Bit Size, Straight with Three Flats, 18 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 16 in, Shank Hex Size 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, 7/16"-20, Modified Bottoming, UNF, 3 Flutes, TiCN (1723308)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0020 In (19175)
- WESTWARD 3/8" Drive Socket Adapter, SAE, 1 pcs, Chrome (53YV64)
- STARRETT Precision Steel Square, 6 x 4 5/16 In (20-6)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x54in.L (EHS50054)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x24in.L (EM25024)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x36in.L (EHS50036)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x54in.L (EHS37554)
- EAGLE TOOL US Split Cable Bit, 9/16in Dia., 72in L (EC56272)
- EAGLE TOOL US Split Cable Bit, 9/16in Dia., 24in L (EC56224)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x36in.L (ESP56236)
- Eagle Tool Us Cable Bits