Shop All Cable Bits
Eagle Tool Us
Flexible Drill Bit, 3/4in.Dia.x36in.L
Mfr # ESP75036
Zoro # G7621214
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/4 in
- Application Wood
- Shank Size 1/4 in
- Cutting Edge Screw point
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # ESP75036
- Zoro # G7621214
- UPC # 850078004420
- Country of Origin United States
- Category Cable Bits
Dimensions
Drill Bit Size | 3/4 in |
Shank Size | 1/4 in |
Overall Length | 36 in |
Length | 36" |
Shank Dia. | 1/4" |
Dia. | 3/4" |
Shank Diameter | 1/4 in |
Shank Hex Size | 3/16 in |
Maximum Drilling Depth | 34 in |
Description
Screw Point, Screw Point Cable Drill Bit, 3/4 in Drill Bit Size, Straight with Three Flats, 36 in Overall Length, Shank Diameter 1/4 in, Powder Coated, Maximum Drilling Depth 34 in, Shank Hex Size 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 3, 1/2, SS (GL8X3000B----X0)
- STANLEY Magnetic Post Level, 6 1/8 In, 3 Vials (47-720)
- TEKTON 3/4 Inch Drive x 1-1/8 Inch 12-Point Socket (SHD32229)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125 mm, Bore Dia. D2= 0.5", Fixed Grip, Thermoset (K0162.2125XCP)
- EAGLE TOOL US Flexible Drill Bit, 1/2in. dia., 54in. L (ESP50054)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x36in.L (EHS50036)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x72in.L (EM25072)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x24in.L (EM37524)
- EAGLE TOOL US Split Cable Bit, 3/8in Dia., 36in L (EC37536)
- EAGLE TOOL US Split Cable Bit, 9/16in Dia., 54in L (EC56254)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x24in.L (EHS25024)
- Eagle Tool Us Drill Bits