Shop All Cable Bits
Eagle Tool Us
Flexible Drill Bit, 3/4in.Dia.x18in.L
Mfr # ESP75018
Zoro # G7502302
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/4 in
- Application Wood
- Shank Size 1/4 in
- Overall Length 18 in
- Cutting Edge Screw point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # ESP75018
- Zoro # G7502302
- UPC # 850078004406
- Country of Origin United States
- Category Cable Bits
Dimensions
Drill Bit Size | 3/4 in |
Shank Size | 1/4 in |
Overall Length | 18 in |
Length | 18" |
Shank Dia. | 1/4" |
Dia. | 3/4" |
Maximum Drilling Depth | 16 in |
Shank Hex Size | 3/16 in |
Shank Diameter | 1/4 in |
Description
Screw Point, Screw Point Cable Drill Bit, 3/4 in Drill Bit Size, Straight with Three Flats, 18 in Overall Length, Shank Diameter 1/4 in, Powder Coated, Maximum Drilling Depth 16 in, Shank Hex Size 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 10 9/16 in Lock Ring Plier 0 Degrees (J251G)
- WALTER Walter - Shank tool - Grooving (XLDEL1212K-GX16-1)
- CHANNELLOCK Adj. Wrench, 15", 1-21/32" Cap., Black (815N)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/8-16 Nc (95107)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x36in.L (EHS25036)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x24in.L (EHS37524)
- EAGLE TOOL US Switch Bit Combo, 9/16in.Dia.x36in.L (ETS56236)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x36in.L (EHS50036)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x72in.L (ESP56272)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x72in.L (EM25072)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x72in.L (EM50072)
- Eagle Tool Us Drill Bits