Shop All Cable Bits
Eagle Tool Us
Flexible Drill Bit, 1/4in.Dia.x54in.L
Mfr # EHS25054
Zoro # G7532594
product price: $22.58
/ea
$22.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/4 in
- Application Steel
- Shank Size 3/16 in
- Dia. 1/4"
- Length 54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # EHS25054
- Zoro # G7532594
- UPC # 850078004840
- Country of Origin United States
- Category Cable Bits
Dimensions
Drill Bit Size | 1/4 in |
Shank Size | 3/16 in |
Dia. | 1/4" |
Length | 54" |
Overall Length | 54 in |
Shank Dia. | 3/16" |
Maximum Drilling Depth | 52 in |
Shank Diameter | 3/16 in |
Shank Hex Size | 3/16 in |
Description
Masonry, Cable Installer Drill Bit, 1/4 in Drill Bit Size, Straight with Three Flats, 54 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 52 in, Shank Hex Size 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Inside Curb/Sidewalk Tool, 6" x 4" 1"R (CF153)
- MILWAUKEE TOOL 7/32" Thunderbolt Titanium Coated Drill Bit (48-89-2211)
- ERGODYNE Tall Black Polyester Wrench Roll Up (5873T)
- DAVIES T Knob Bar, 3/8-16 Thread Size, 1.16"L, GP Phenolic (3092-B)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x36in.L (ESP75036)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x72in.L (ESP56272)
- EAGLE TOOL US Sheet Metal Installation Tool (RB 250)
- EAGLE TOOL US Screw Point Switch Bit Head Only (ETS375)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x54in.L (EHS37554)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x36in.L (EHS25036)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x72in.L (EHS50072)
- Eagle Tool Us Drill Bits