Shop All Auger Drill Bits
Eagle Tool Us
Flexible Drill Bit, 1/2in.Dia.x54in.L
Mfr # EA50054
Zoro # G7555642
$37.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/2 in
- Application Wood
- Shank Size 3/16 in
- Drill Style Cable
- Overall Length 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Tool Us
- MFR # EA50054
- Zoro # G7555642
- UPC # 850078004741
- Country of Origin United States
- Category Auger Drill Bits
Dimensions
Drill Bit Size | 1/2 in |
Shank Size | 3/16 in |
Overall Length | 54 in |
Dia. | 1/2" |
Shank Dia. | 3/16" |
Length | 54" |
Shank Diameter | 3/16 in |
Shank Hex Size | 3/16 in |
Maximum Drilling Depth | 52 in |
Description
Serrated, Auger Style Cable Drill Bit, 1/2 in Drill Bit Size, Straight with Three Flats, 54 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 52 in, Shank Hex Size 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO In-Line Die Grinder, 1/4 in NPT Air Inlet, 1/4" Collet, General, 23,000 rpm, 0.9 HP (10L2580-01)
- BOJO TOOLS 1" Wide Scraper Tool (ITH-8-XNGL)
- POWERMATIC Floor Drill Press, Belt Drive, 1 hp, 115/230 V, 18 in Swing, Variable Speed (1792800B)
- MITUTOYO Digital Micrometer, 0 to 1", SPC (395-351-30)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x36in.L (EA56236)
- EAGLE TOOL US Auger Cable Bit, 3/4in Dia., 36in L (EA75036)
- EAGLE TOOL US Auger Cable Bit, 3/4in Dia., 72in L (EA75072)
- EAGLE TOOL US Auger Cable Bit, 3/8in Dia., 24in L (EA37524)
- EAGLE TOOL US Dirt Auger Switch Bit, 3/4in Dia., 54in L (ETD75054)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x54in.L (EA56254)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 3/4" (1779341)
- Eagle Tool Us Auger Drill Bits