Shop All Masonry Drill Bits
Eagle Tool Us
Flexible Drill Bit, 1/2in.Dia.x36in.L
Mfr # EM50036
Zoro # G7626473
product price: $33.92
/ea
$33.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Masonry
- Shank Dia. 1/4"
- Shank Size 1/4 in
- For Use With Masonry
- Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # EM50036
- Zoro # G7626473
- UPC # 850078004666
- Country of Origin United States
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1/2 in |
Shank Dia. | 1/4" |
Shank Size | 1/4 in |
Overall Length | 36 in |
Length | 36" |
Dia. | 1/2" |
Maximum Drilling Depth | 32 in |
Shank Diameter | 1/4 in |
Shank Hex Size | 1/4 in |
Description
Screw Point, Cable Installer Drill Bit, 1/2 in Drill Bit Size, Straight with Three Flats, 36 in Overall Length, Shank Diameter 1/4 in, Powder Coated, Maximum Drilling Depth 32 in, Shank Hex Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Trade Level 240cm/96" (OX-T024224)
- MILWAUKEE TOOL M18 3/8" COMPACT IMP WRENCH W/BARE TOOL (ML2854-20)
- DEWALT Pruning Bi-Metal Reciprocating Saw Blades (DWAR516P)
- SUPERCUT 172-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade (203349)
- EAGLE TOOL US Carbide Tip Switch Bit Head, Masonry (ETM375)
- DIABLO 5/8"x4"x6" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4210)
- DIABLO 7/8"x31"x36" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1200)
- DIABLO 1/2"x10"x12" SDS-Plus 2-Cutter (DMAPL2320)
- CENTURY DRILL & TOOL SDS Max DrillBit, 5/8x30-1/2x36in, 4Cutter (83703)
- RELTON SDS+ Stop Drill 1/2"X1-11/16" (207STP-8-27)
- MILWAUKEE TOOL 1-3/8 in. x 12 in. Straight Shank Rebar Cutter (48-20-6790)
- Eagle Tool Us Masonry Drill Bits