Shop All Cable Bits
Eagle Tool Us
Flexible Drill Bit, 1/2in.Dia.x36in.L
Mfr # EHS50036
Zoro # G7593607
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/2 in
- Application Steel
- Shank Size 1/4 in
- Overall Length 36 in
- Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # EHS50036
- Zoro # G7593607
- UPC # 850078004529
- Country of Origin United States
- Category Cable Bits
Dimensions
Drill Bit Size | 1/2 in |
Shank Size | 1/4 in |
Overall Length | 36 in |
Length | 36" |
Shank Dia. | 1/4" |
Dia. | 1/2" |
Shank Diameter | 1/4 in |
Shank Hex Size | 3/16 in |
Maximum Drilling Depth | 34 in |
Description
Serrated, Cable Installer Drill Bit, 1/2 in Drill Bit Size, Straight with Three Flats, 36 in Overall Length, Shank Diameter 1/4 in, Powder Coated, Maximum Drilling Depth 34 in, Shank Hex Size 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT Grabber Plus Push Block for Table Saws, Router Tables, Band Saws and Jointers (3405)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.25mm (112302250)
- MAKITA Ratchet Kit, Cordless, 12V DC (RW01R1)
- DRILL AMERICA 1/16"-1/4"x64ths 13Pc. HSS Jobber Length Drill Bit Set (DWD13J-SET)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x24in.L (EM25024)
- EAGLE TOOL US Split Cable Bit, 9/16in Dia., 54in L (EC56254)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x54in.L (ESP56254)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x54in.L (ESP75054)
- EAGLE TOOL US Flexible Drill Bit, 3/8in.Dia.x24in.L (EHS37524)
- EAGLE TOOL US Flexible Drill Bit, 1/2in. dia., 54in. L (ESP50054)
- EAGLE TOOL US Switch Bit Shank Kit, 3/16in.Dia.x51in.L (ET18751)
- Eagle Tool Us Cable Bits