Shop All Auger Drill Bits
Eagle Tool Us
Flexible Drill Bit, 1/2in.Dia.x36in.L
Mfr # EA50036
Zoro # G7523117
product price: $34.10
/ea
$34.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1/2 in
- Application Wood
- Shank Size 3/16 in
- Features Self-Feeding
- Drill Style Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # EA50036
- Zoro # G7523117
- UPC # 850078004734
- Country of Origin United States
- Category Auger Drill Bits
Dimensions
Drill Bit Size | 1/2 in |
Shank Size | 3/16 in |
Shank Dia. | 3/16" |
Dia. | 1/2" |
Overall Length | 36 in |
Length | 36" |
Shank Hex Size | 3/16 in |
Maximum Drilling Depth | 34 in |
Shank Diameter | 3/16 in |
Description
Serrated, Auger Style Cable Drill Bit, 1/2 in Drill Bit Size, Straight with Three Flats, 36 in Overall Length, Shank Diameter 3/16 in, Powder Coated, Maximum Drilling Depth 34 in, Shank Hex Size 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (4LXT2)
- WESTWARD 3/8 in Drive Impact Socket 9 mm Size 6 pt Standard Depth, Black Oxide (4LYT5)
- JACOBS K2 Chuck Key (JCM3649P20)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 9.50mm (C22893)
- EAGLE TOOL US Dirt Auger Switch Bit, 3/4in Dia., 54in L (ETD75054)
- EAGLE TOOL US Auger Cable Bit, 3/4in Dia., 36in L (EA75036)
- EAGLE TOOL US Auger Cable Bit, 3/4in Dia., 24in L (EA75024)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x54in.L (EA50054)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x72in.L (EA50072)
- EAGLE TOOL US Auger Cable Bit, 3/8in Dia., 18in L (EA37518)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1030)
- Eagle Tool Us Auger Drill Bits