Shop All Cable Bits
Eagle Tool Us
Flexible Drill Bit, 1/2in.Dia.x24in.L
Mfr # EHS50024
Zoro # G7628363
product price: $29.90
/ea
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/2 in
- Application Steel
- Shank Size 1/4 in
- Shank Dia. 1/4"
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # EHS50024
- Zoro # G7628363
- UPC # 850078004512
- Country of Origin United States
- Category Cable Bits
Dimensions
Drill Bit Size | 1/2 in |
Shank Size | 1/4 in |
Shank Dia. | 1/4" |
Overall Length | 24 in |
Length | 24" |
Dia. | 1/2" |
Maximum Drilling Depth | 22 in |
Shank Hex Size | 1/4 in |
Shank Diameter | 1/4 in |
Description
Split Point, Cable Installer Drill Bit, 1/2 in Drill Bit Size, Straight with Three Flats, 24 in Overall Length, Shank Diameter 1/4 in, Powder Coated, Maximum Drilling Depth 22 in, Shank Hex Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Way Screw Removal Tool, Size #8, #10 (151450)
- KLEIN TOOLS Woven Fiberglass Tape with Case, 100-Foot (946-100)
- RED DEVIL Blades Cd/2 Scraper (3061)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 3/8X3/4 In x 4 In Overall Length (C44637)
- EAGLE TOOL US Flexible Drill Bit, 1/2in. dia., 36in. L (ESP50036)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x36in.L (EHS25036)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x36in.L (ESP75036)
- EAGLE TOOL US Switch Bit Shank Kit, 3/16in.Dia. (ETSHK11)
- EAGLE TOOL US Flexible Drill Bit, 1/2in. dia., 54in. L (ESP50054)
- EAGLE TOOL US Switch Bit Shank Kit, 1/4in.Dia.x51in.L (ET25051)
- EAGLE TOOL US Flexible Drill Bit, 1/2in. dia., 72in. L (ESP50072)
- Eagle Tool Us Drill Bits