Shop All Welding Parts
Eagle Tool Us
Firepower Victor FR1444-0892 Velocity 0.035 in. Contact Tip
Mfr # FR1444-0892
Zoro # G304126953
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Tool Us
- MFR # FR1444-0892
- Zoro # G304126953
- UPC # 716352585606
- Country of Origin China
- Category Welding Parts
Description
Features
- Velocity 0.035" Contact Tip
- Dimension: 5" H x 1" W x 3" L
- Weight: 0.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle, 15.9mm Bore, Copper (N-M5818C)
- STEINER Welding Curtain Partition Kit, 10ft x 8ft (AWY80)
- BUILDPRO Riser Block, 4 In x, 4 In x, 4 In (T50120)
- ZORO SELECT Triple Flint Lighter, w/ 1 Flint Renewal (2CYY2)
- MILLER ELECTRIC Ice Swirl Ring 12c (196927)
- VORTEX 11.5 in. 25 watts Iron Corded Soldering, Red (VO3307943)
- WELLER Sensor Assembly (EC229A)
- VICTOR Torch Handle, VanGuard, Heavy-Duty, 9 Inch OAL (0381-1937)
- TWECO Tweco 358-9110-1131 Twecotong Electrode Holder 200 Amp (358-9110-1131)
- DIXON Norgren by 1 Series Relieving Cylinder Gas Regulator without Gauge, 1/4 in PTF, 10 SCFM Flow Rate (R83-200R)
- WESTERN ENTERPRISES Nut-Oxygen, Size A (312-9)
- Eagle Tool Us Welding Parts