Shop All Specialty Cleaners
Eagle Tool Us
Dewalt-Black & Decker DWDCE100B 20V Maximum Leaf Blower
Mfr # DWDCE100B
Zoro # G504126920
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Tool Us
- MFR # DWDCE100B
- Zoro # G504126920
- UPC # 885911451604
- Country of Origin China
- Category Specialty Cleaners
Description
Features
- Max air flow at 100CFM
- 3-speed variable speed switch provides control while in use
- Variable speed trigger also allows adjustment of blowing power
- A lightweight and compact design for ease of use
- Battery sold separately
- 20V Maximum Leaf Blower
- Dimension: 7.8" H x 5.7" W x 12.6" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sorbents, 38 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (35ZR27)
- RUBBERMAID COMMERCIAL 60 Invader Wet Mop Handle, Yellow (RCPH116000000)
- RUBBERMAID COMMERCIAL 32 Gal Trash Can Lid, White, Plastic (FG263100WHT)
- LYSOL Toilet Bowl Cleaner, 24 oz, , Blue, PK 2 (RAC98016)
- NU-CALGON Coil Cleaner, Liquid, 2.5 gal (4120-05)
- HEAT-N-KLEEN Kettle Cleaner 15 Oz (2095)
- PROFESSIONAL PLASTICS Novus # 2 Fine Scratch Remover, 8 OZ [Each] (CLEANER-NOVUS2-8OZ)
- FOLLETT ICE Ice Machine Cleaner, Blue, 8 oz., PK24 (01149962)
- SANIGUARD Sanitizer Surface Spray, 10 oz Aerosol Spray, 12PK (52480)
- PROFESSIONAL PLASTICS Novus #1 Cleaner -8 OZ -2/CSE, Novus #1 Cleaner -8 OZ -2/CSE [Case] (CLEANERNOVUS1-8OZ-2CASE)
- PROTOCHEM LABORATORIES Inhibited Acid Detergent, 1 gal., EA1 (PC-114-1)
- Eagle Tool Us Specialty Cleaners