Shop All Auger Drill Bits
Eagle Tool Us
Auger Cable Bit, 3/8in Dia., 72in L
Mfr # EA37572
Zoro # G8850335
product price: $36.00
/ea
$36.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/8 in
- Application Wood
- Shank Size 3/16 in
- Length 72"
- Cutting Edge Auger Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # EA37572
- Zoro # G8850335
- UPC # 855376005049
- Country of Origin United States
- Category Auger Drill Bits
Dimensions
Drill Bit Size | 3/8 in |
Shank Size | 3/16 in |
Length | 72" |
Dia. | 3/8" |
Overall Length | 72 in |
Shank Dia. | 3/16" |
Shank Diameter | 3/16 in |
Shank Hex Size | 3/8 in |
Description
Auger Style, Auger Style Cable Drill Bit, 3/8 in Drill Bit Size, Quick-Change Hex, 72 in Overall Length, Shank Diameter 3/16 in, Bright (Uncoated), Shank Hex Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X30, D1= 50, External Thread, Steel, Black Plastic, Cap Black (K0155.4A5X30)
- KLEIN TOOLS Black Leather 11 Pockets, 5167 (5167)
- DEWALT 1" x 31" x 36" High Impact 4 Cutter SDS Max (DW5820)
- BONDHUS 3/4 In. Hex Long Arm L-Wrench With Proguard Finish (12119)
- EAGLE TOOL US Auger Cable Bit, 3/8in Dia., 36in L (EA37536)
- EAGLE TOOL US Auger Cable Bit, 3/4in Dia., 36in L (EA75036)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x72in.L (EA50072)
- EAGLE TOOL US Auger Cable Bit, 3/4in Dia., 24in L (EA75024)
- EAGLE TOOL US Auger Cable Bit, 3/4in Dia., 72in L (EA75072)
- EAGLE TOOL US Dirt Auger Switch Bit, 3/4in Dia., 54in L (ETD75054)
- BOSCH NailKiller Auger, 1In x 13In, Tube (NKMT16)
- Eagle Tool Us Drill Bits