Shop All Auger Drill Bits
Eagle Tool Us
Auger Cable Bit, 3/4in Dia., 54in L
Mfr # EA75054
Zoro # G8850371
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/4 in
- Application Wood
- Shank Size 1/4 in
- Drill Bit Material Carbon Steel
- Drill Style Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Tool Us
- MFR # EA75054
- Zoro # G8850371
- UPC # 855376005087
- Country of Origin United States
- Category Auger Drill Bits
Dimensions
Drill Bit Size | 3/4 in |
Shank Size | 1/4 in |
Dia. | 3/4" |
Overall Length | 54 in |
Length | 54" |
Shank Dia. | 1/4" |
Shank Hex Size | 3/4 in |
Shank Diameter | 1/4 in |
Description
Auger Style, Auger Style Cable Drill Bit, 3/4 in Drill Bit Size, Quick-Change Hex, 54 in Overall Length, Shank Diameter 1/4 in, Bright (Uncoated), Shank Hex Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 2-1/2 Inch x 1-1/2 Inch Adapter (11255)
- MILBAR Retaining Ring Pliers, 6-1/4In, Fixed (290R)
- OX TOOLS Trade Steel Loop Hammer Holder (OX-T264901)
- KRAFT TOOL All Steel Hand Groover, 6" x 6" 1/2"R 1"D (CF1707)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x72in.L (EA50072)
- EAGLE TOOL US Dirt Auger Switch Bit, 3/4in Dia., 54in L (ETD75054)
- EAGLE TOOL US Auger Cable Bit, 3/8in Dia., 18in L (EA37518)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x18in.L (EA56218)
- EAGLE TOOL US Auger Cable Bit, 3/8in Dia., 24in L (EA37524)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x54in.L (EA50054)
- CENTURY DRILL & TOOL Ship Auger Drill Bit, 5/8 x 7-1/2 in. (38540)
- Eagle Tool Us Drill Bits