Shop All Auger Drill Bits
Eagle Tool Us
Auger Cable Bit, 3/4in Dia., 18in L
Mfr # EA75018
Zoro # G8850344
$37.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/4 in
- Application Wood
- Shank Size 1/4 in
- Drill Style Cable
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Tool Us
- MFR # EA75018
- Zoro # G8850344
- UPC # 855376005056
- Country of Origin United States
- Category Auger Drill Bits
Dimensions
Drill Bit Size | 3/4 in |
Shank Size | 1/4 in |
Overall Length | 18 in |
Shank Dia. | 1/4" |
Dia. | 3/4" |
Length | 18" |
Shank Hex Size | 3/4 in |
Shank Diameter | 1/4 in |
Description
Auger Style, Auger Style Cable Drill Bit, 3/4 in Drill Bit Size, Quick-Change Hex, 18 in Overall Length, Shank Diameter 1/4 in, Bright (Uncoated), Shank Hex Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Diamond Max Hole Saw (49-56-0509)
- GREY PNEUMATIC 1/4 Drive Wobble Spinner Handle (9506WH)
- MITEE-BITE PRODUCTS Wedge Clamp (47105)
- KLEIN TOOLS Torpedo Level, 3 Vial, 9-Inch (935)
- EAGLE TOOL US Dirt Auger Switch Bit, 3/4in Dia., 54in L (ETD75054)
- EAGLE TOOL US Auger Cable Bit, 3/4in Dia., 36in L (EA75036)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x54in.L (EA56254)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x18in.L (EA56218)
- EAGLE TOOL US Auger Cable Bit, 3/8in Dia., 18in L (EA37518)
- EAGLE TOOL US Auger Cable Bit, 3/4in Dia., 72in L (EA75072)
- WOODOWL Standard Ship Auger 7.5" x 1/2" (02705)
- Eagle Tool Us Drill Bits