Eagle Tool Us

Astro Pneumatic Tool AO303660G 0.38 x 13 in. 60 Grit Sanding Belt - 10 Piece


product price: $69.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Lasting 20% longer than previous models
  • 0.38 x 13" 60 Grit Sanding Belt
Specifications
  • Dimension: 4" H x 1" W x 5.5" L
  • Weight: 0.11 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.