Shop All Nail Pullers, Wrecking and Pry Bars
Eagle Tool Us
Air Wedge, 3/32 in. to 2 in. Gaps, 220 lb.
Mfr # 15730
Zoro # G3707910
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Hand Operated Inflatable Air Cushion
- Wedge Width Deflated 7 in
- Max. Load Capacity 300 lb
- Fits Gap Sizes 3/32 in to 2 in
- Wedge Length Deflated 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Tool Us
- MFR # 15730
- Zoro # G3707910
- UPC # 855465005004
- Country of Origin Denmark
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Wedge Width Deflated | 7 in |
Fits Gap Sizes | 3/32 in to 2 in |
Wedge Length Deflated | 7 in |
Bag Length | 7 in |
Maximum Gap Size | 2 in |
Bag Width | 7 in |
Minimum Gap Size | 3/32 in |
Details
Features | Hand Operated Inflatable Air Cushion |
Item | Air Wedge |
Max. Load Capacity | 300 lb |
Wedge Thickness Deflated | 3/32 in |
Maximum Load Capacity | 300 lb |
Thickness Deflated | 3/32 in |
Thickness Inflated | 2 in |
Description
Air Wedge, Minimum Gap Size 3/32 in, Maximum Gap Size 2 in, Maximum Load Capacity 300 lb, Bag Width 7 in, Thickness Deflated 3/32 in, Bag Length 7 in, Thickness Inflated 2 in, Features Hand Operated Inflatable Air Cushion
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Velocity Rolling Tool Cabinet, 8 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS08BK)
- ALLWAY 2-1/2" F-Series Tubular Wood Scraper, 4-Edge (F42)
- WESTWARD Mallet, Steel/PVC, 24 oz., 13-3/8 In. L (22PN87)
- HUSQVARNA LIP-TYPE OIL SEAL (594128301)
- GRAY TOOLS Pinch Bar, 11/16" Width Of Cut X 9/16" Shank X 15" Long, Nickel Plate (C65)
- MILWAUKEE TOOL 42 in. Pry Bar (45-74-9242)
- NUPLA Pike Pole, Fiberglass Handle, 8 ft. L (6895550)
- OTC Handled Pry Bar Set, Long, 3 pcs. (8203L)
- GEARWRENCH 16" Aligning Pry Bar (70-503G)
- WILLIAMS Williams Ladyfoot Prybar, 9/16" (C-616)
- OTC PULLER ADAPTER SET SHAFT PROTECTORS 6PC (OTC8056)
- Eagle Tool Us Nail Pullers, Wrecking and Pry Bars