Shop All Bench and Floor Scale Accessories
Eagle Thermoplastics
Weighing/Drying Pan, 1/4 In. D, PK50
Mfr # D-123
Zoro # G3996517
product price: $22.35
/pk 50, $0.45/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 70 mm
- For Use With Open and Enclosed Balances
- Material Aluminum
- Capacity 40 mL
- Depth 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Thermoplastics
- MFR # D-123
- Zoro # G3996517
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Diameter | 70 mm |
Depth | 1/4 in |
Details
Item | Weighing/Drying Pan |
For Use With | Open and Enclosed Balances |
Material | Aluminum |
Capacity | 40 mL |
Color | Gray |
Description
Weighing/Drying Pan, Capacity 40 mL, Gray, Depth 1/4 in, Diameter 70 mm, Aluminum, For Use With Open and Enclosed Balances, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYVANCE 5003R13W POLYPROPYLENE WHITE ROLL FLAT (URR02-03-03-NT)
- CUDA Scissors & Shears, 3" Titanium Bonded Braid Scissor (18826)
- CANON Canon CRG-057 Toner Cartridge 3,100 Yield (3009C001AA)
- OKI DATA OKI COMP. C710/C711 YELLOW (43866101)
- KERN Set Personal scale consisting of (MFB 150K100S05)
- OHAUS Calibration Weight, 500g, Stainless Steel (80850127)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (302409160)
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Med, Anti-Static, Blk, PK500 (HS1423BB)
- UNITED Weight Set, Hooked, Brass, Set of 9 (WHSET9)
- OHAUS Floor Ramp, 48 Wide For Vn Floor Scale (80252565)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 12 oz., Cast Iron (10185)
- Eagle Thermoplastics Bench and Floor Scale Accessories