Shop All Lab Dishes
Eagle Thermoplastics
Weighing Dish, Natural, 3-1/2 In. L, PK500
Mfr # WB-316
Zoro # G4181441
original price:
$45.95
21% off
new price: $36.15
/pk 500, $0.07/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100 mL
- Color natural
- Material polystyrene
- Length 3 1/2 in
- Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Thermoplastics
- MFR # WB-316
- Zoro # G4181441
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 3 1/2 in |
Width | 3 1/2 in |
Depth | 1 in |
Details
Item | Weighing Dish |
Capacity | 100 mL |
Color | natural |
Material | polystyrene |
For Use With | Balances, Microwave Moisture Analyzers, Hundreds of Other Sample Handling Applications |
Description
Weighing Dish, Capacity 100 mL, Natural, Length 3 1/2 in, Width 3 1/2 in, Depth 1 in, Polystyrene, For Use With Balances, Microwave Moisture Analyzers, Hundreds of Other Sample Handling Applications, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- ADVANTECH Sieve, 1/4", S/S, 8 In, Full Ht (1/4"SS8F)
- ZORO SELECT Funnel, Polypropylene, 145mm, Clear, PK2 (241754-0003)
- SPER SCIENTIFIC Clinical Refractometer - Urine Specific (300005)
- EAGLE THERMOPLASTICS Weighing Dish, 3/4 In. D, PK500 (HWB-300)
- EAGLE THERMOPLASTICS Weighing Dish, 1-5/8 In. L, PK500 (WB-158-B)
- EAGLE THERMOPLASTICS Weighing Dish, 20mL, 1/2 In. D, PK100 (D44-100)
- EAGLE THERMOPLASTICS Weighing Dish, 5/8 In. D, PK100 (D57-100)
- EAGLE THERMOPLASTICS Weighing Dish, 5-1/2 In. L, PK500 (WB-512)
- EAGLE THERMOPLASTICS Weighing Dish, 1-13/16 In. D, PK100 (D75-100)
- ZORO SELECT Dimpled Pan 13.5 Qt 4X12 3/4X20 3/4, SS (30042)
- Eagle Thermoplastics Labware