Shop All Lab Dishes
Eagle Thermoplastics
Weighing Dish, Natural, 1-5/8 In. L, PK500
Mfr # WB-158
Zoro # G3856727
original price:
$26.37
8% off
new price: $24.19
/pk 500, $0.05/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 mL
- Color natural
- Material polystyrene
- Length 1 5/8 in
- Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Thermoplastics
- MFR # WB-158
- Zoro # G3856727
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 1 5/8 in |
Width | 1 5/8 in |
Diameter | 41 7/25 mm |
Depth | 5/16 in |
Details
Item | Weighing Dish |
Capacity | 20 mL |
Color | natural |
Material | polystyrene |
For Use With | Balances, Microwave Moisture Analyzers, Hundreds of Other Sample Handling Applications |
Description
Weighing Dish, Capacity 20 mL, Natural, Length 1 5/8 in, Width 1 5/8 in, Depth 5/16 in, Diameter 41 7/25 mm, Polystyrene, For Use With Balances, Microwave Moisture Analyzers, Hundreds of Other Sample Handling Applications, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 1 Gallon Clear Glass Round Jar- 110-405 Neck Finish (015484)
- TRICO Sampling Bottle, 4 oz. (38400)
- ZORO SELECT NonSterile Coliform Bottle, 120ml, PK100 (3TRV3)
- DYNALON Stirring Bar, Octagonal, 5/16" x 1", PTFE (303275-0005G)
- EAGLE THERMOPLASTICS Weighing Dish, 1-5/8 In. L, PK500 (WB-158-B)
- EAGLE THERMOPLASTICS Weighing Dish, 3-1/2 In. L, PK500 (WB-316B)
- EAGLE THERMOPLASTICS Weighing Dish, 1-13/16 In. D, PK100 (D75-100)
- EAGLE THERMOPLASTICS Weighing Dish, 1/2 In. D, PK100 (D43-100)
- EAGLE THERMOPLASTICS Weighing Dish, 5/8 In. D, PK100 (D57-100)
- EAGLE THERMOPLASTICS Weighing Dish, 3/4 In. D, PK500 (HWB-300)
- KIMBLE CHASE Crystallizing Dish, 50 mL, 50 x 35mm (23000-5035)
- Eagle Thermoplastics Labware