Shop All Bottles & Jars
Eagle Thermoplastics
Weighing Dish, 7/8 In. D, PK500
Mfr # HWB-475
Zoro # G4054434
product price: $43.49
/pk 500, $0.09/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 200 mL
- Material polystyrene
- Color White
- Depth 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Thermoplastics
- MFR # HWB-475
- Zoro # G4054434
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Depth | 7/8 in |
Details
Item | Weighing Dish |
Capacity | 200 mL |
Material | polystyrene |
Color | White |
Description
Weighing Dish, Capacity 200 mL, White, Depth 7/8 in, Polystyrene, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- UNITED SCIENTIFIC Porcelain Casserole, 20Ml (JPC020)
- HEATHROW SCIENTIFIC Tube, 10.2 mm Dia, 40.6 mm H, PK500 (HS4323K)
- CORNING PYREX Hydrometer Cylinder, 300 mL, 39 x (2962-300)
- EAGLE THERMOPLASTICS Weighing Dish, 3/8 In. D, PK500 (HWB-175)
- MEDEGEN MEDICAL PRODUCTS Shaker Bottle, Red Z(R), 11 oz., PK12 (P00-41102)
- BENCHMARK SCIENTIFIC Replt Cap, Standard B, PK10 (B3000-CAP-G)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 8 oz., 6 Pack (24J918)
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLC-01173)
- WHEATON Cap, Screw Closure Size 13-425, PK1000 (W240821)
- SP SCIENCEWARE Precisionware Bottle, 16 Oz, LDPE, PK12 (F10626-0007)
- Eagle Thermoplastics Bottles & Jars