Shop All Lab Dishes
Eagle Thermoplastics
Weighing Dish, 5/8 In. D, PK100
Mfr # D57-100
Zoro # G4216791
original price:
$14.10
9% off
new price: $12.75
/pk 100, $0.13/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 mL
- Color Gray
- Material Aluminum
- Diameter 57 mm
- Depth 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Thermoplastics
- MFR # D57-100
- Zoro # G4216791
- Country of Origin United States
- Category Lab Dishes
Dimensions
Diameter | 57 mm |
Depth | 5/8 in |
Details
Item | Weighing Dish |
Capacity | 60 mL |
Color | Gray |
Material | Aluminum |
Description
Weighing Dish, Capacity 60 mL, Gray, Depth 5/8 in, Diameter 57 mm, Aluminum, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Gram Staining Kit (SK-4G)
- LAB SAFETY SUPPLY Swab, Rectgular Foam Tip, PK100 (22CW69)
- KONTES Tube, for Dounce Tissue Grinder 7 mL (885303-0007)
- ZORO SELECT Separatory Funnel, 125mL, (CG-1747-03)
- EAGLE THERMOPLASTICS Weighing Dish, 1/2 In. D, PK100 (D43-100)
- EAGLE THERMOPLASTICS Weighing Dish, 1-1/4 In. D, PK500 (HWB-550)
- EAGLE THERMOPLASTICS Weighing Dish, 20mL, 1/2 In. D, PK100 (D44-100)
- EAGLE THERMOPLASTICS Weighing Dish, Natural, 1-5/8 In. L, PK500 (WB-158)
- EAGLE THERMOPLASTICS Weighing Dish, 5-3/8 In. L, PK250 (PB-315)
- EAGLE THERMOPLASTICS Weighing Dish, 3-1/2 In. L, PK500 (WB-316B)
- EAGLE THERMOPLASTICS Weighing Dish, 11/16 In. D, PK100 (D70S-100)
- Eagle Thermoplastics Lab Dishes