Shop All Lab Dishes
Eagle Thermoplastics
Weighing Dish, 3-1/2 In. L, PK500
Mfr # WB-316B
Zoro # G4003237
product price: $45.99
/pk 500, $0.09/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100 mL
- Color Blue
- Material polystyrene
- Length 3 1/2 in
- Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Thermoplastics
- MFR # WB-316B
- Zoro # G4003237
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 3 1/2 in |
Width | 3 1/2 in |
Depth | 1 in |
Details
Item | Weighing Dish |
Capacity | 100 mL |
Color | Blue |
Material | polystyrene |
For Use With | Balances, Microwave Moisture Analyzers |
Description
Weighing Dish, Capacity 100 mL, Blue, Length 3 1/2 in, Width 3 1/2 in, Depth 1 in, Polystyrene, For Use With Balances, Microwave Moisture Analyzers, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 16 oz, PK12 (GLC-01196)
- LABCONCO Liquid Detergent, 1 Gallon (4522000)
- KONTES Glass Funnel, for 25mm ULTRA-WARE Microfi (953701-0000)
- LOVIBOND DPD Total CL2 Reagent PP, 10 ml (530120)
- EAGLE THERMOPLASTICS Weighing Dish, 5-1/2 In. L, PK500 (WB-512)
- EAGLE THERMOPLASTICS Weighing Dish, Natural, 1-5/8 In. L, PK500 (WB-158)
- EAGLE THERMOPLASTICS Weighing Dish, 11/16 In. D, PK100 (D70S-100)
- EAGLE THERMOPLASTICS Weighing Dish, 7-1/2 In. L, PK250 (PB-317)
- EAGLE THERMOPLASTICS Weighing Dish, 1/2 In. D, PK100 (D43-100)
- EAGLE THERMOPLASTICS Weighing Dish, 20mL, 1/2 In. D, PK100 (D44-100)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 60mL, Flat Bottom - spout, Borosilicate Glass, 6PK (UNCRDSH-WS-60)
- Eagle Thermoplastics Labware