Shop All Lab Dishes
Eagle Thermoplastics
Weighing Dish, 20mL, 1/2 In. D, PK100
Mfr # D44-100
Zoro # G3992353
original price:
$14.39
8% off
new price: $13.15
/pk 100, $0.13/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 mL
- Color Gray
- Material Aluminum
- Diameter 44 mm ID, 51 mm OD
- Depth 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Thermoplastics
- MFR # D44-100
- Zoro # G3992353
- Country of Origin United States
- Category Lab Dishes
Dimensions
Diameter | 44 mm ID, 51 mm OD |
Depth | 1/2 in |
Details
Item | Weighing Dish |
Capacity | 20 mL |
Color | Gray |
Material | Aluminum |
Description
Weighing Dish, Capacity 20 mL, Gray, Depth 1/2 in, Diameter 44 mm ID, 51 mm OD, Aluminum, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- AQUAPHOENIX SCIENTIFIC PH 10.00, Calibration Solution, 500, mL (BU5010-P)
- OHAUS Meter Holder, Stand Alone (30058733)
- SPX / APV Filter Cartridge (J236801)
- EAGLE THERMOPLASTICS Weighing Dish, PK100 (D70-100)
- EAGLE THERMOPLASTICS Weighing Dish, 1-1/8 In. D, PK50 (D200-50)
- EAGLE THERMOPLASTICS Weighing Dish, 1/2 In. D, PK100 (D43-100)
- EAGLE THERMOPLASTICS Weighing Dish, 1-5/8 In. L, PK500 (WB-158-B)
- EAGLE THERMOPLASTICS Weighing Dish, 5/16 In. D, PK50 (D-126)
- EAGLE THERMOPLASTICS Weighing Dish, 3/4 In. D, PK500 (HWB-300)
- CELLTREAT CELLTREAT® 96 Deep Well Storage Plate, 2.0mL, PP, Square Well, V-Bottom, Non-sterile (229574)
- Eagle Thermoplastics Labware