Shop All Lab Dishes
Eagle Thermoplastics
Weighing Dish, 1 In. D, PK50
Mfr # D500-50
Zoro # G3993114
original price:
$15.89
7% off
new price: $14.75
/pk 50, $0.30/ea
$14.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 480 mL
- Color Gray
- Material Aluminum
- Diameter 181 mm ID, 203 mm OD
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Thermoplastics
- MFR # D500-50
- Zoro # G3993114
- Country of Origin United States
- Category Lab Dishes
Dimensions
Diameter | 181 mm ID, 203 mm OD |
Depth | 1 in |
Details
Item | Weighing Dish |
Capacity | 480 mL |
Color | Gray |
Material | Aluminum |
Description
Weighing Dish, Capacity 480 mL, Gray, Depth 1 in, Diameter 181 mm ID, 203 mm OD, Aluminum, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Urbanti Funnel. 100 mm., PK4 (F14646-0000)
- SP SCIENCEWARE Rack. PP. Serum vial. 40 place (F18513-2040)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, Nylon, PK50 (6750-2502)
- UNITED SCIENTIFIC Nessler Cylinder Rack, For 100Ml Tubes (76102)
- EAGLE THERMOPLASTICS Weighing Dish, 5-1/2 In. L, PK500 (WB-512)
- EAGLE THERMOPLASTICS Weighing Dish, 5/16 In. D, PK50 (D-126)
- EAGLE THERMOPLASTICS Weighing Dish, PK100 (D70-100)
- EAGLE THERMOPLASTICS Weighing Dish, 11/16 In. D, PK100 (D70S-100)
- EAGLE THERMOPLASTICS Weighing Dish, 3/4 In. D, PK500 (HWB-300)
- EAGLE THERMOPLASTICS Weighing Dish, 20mL, 1/2 In. D, PK100 (D44-100)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 300mL, Flat Bottom, Borosilicate Glass, 6PK (UNCRDSH-FB-300)
- Eagle Thermoplastics Lab Dishes