Shop All Lab Dishes
Eagle Thermoplastics
Weighing Dish, 1-1/4 In. D, PK500
Mfr # HWB-550
Zoro # G4062992
original price:
$105.37
11% off
Free Shipping & Returns
$93.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 350 mL
- Color White
- Material polystyrene
- Depth 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Thermoplastics
- MFR # HWB-550
- Zoro # G4062992
- Country of Origin United States
- Category Lab Dishes
Dimensions
Depth | 1 1/4 in |
Details
Item | Weighing Dish |
Capacity | 350 mL |
Color | White |
Material | polystyrene |
Description
Weighing Dish, Capacity 350 mL, White, Depth 1 1/4 in, Polystyrene, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Crucible, Tall Form, 10mL, Porcelain (CG-1882-02)
- LABEXACT Nylon Syringe Filters 0.45, PK100 (12K961)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 250mL (785-126)
- DYNALON HDPE CYLNDRCL JAR W/CAP 70ML, PK10 (226415-0070)
- EAGLE THERMOPLASTICS Weighing Dish, 70mL, 11/16 In. D, PK100 (D63-100)
- EAGLE THERMOPLASTICS Weighing Dish, 1 In. D, PK50 (D500-50)
- EAGLE THERMOPLASTICS Weighing Dish, PK100 (D70-100)
- EAGLE THERMOPLASTICS Weighing Dish, 5-3/8 In. L, PK250 (PB-315)
- EAGLE THERMOPLASTICS Weighing Dish, 7-1/2 In. L, PK250 (PB-317)
- EAGLE THERMOPLASTICS Weighing Dish, 3-1/2 In. L, PK500 (WB-316B)
- UNITED SCIENTIFIC Watch Glasses 125Mm, PK 10 (WGB170-125)
- Eagle Thermoplastics Lab Dishes